Nitrile Piston Cup Seal
- Mfr # ZUSANPC06253000
- Zoro # G423946135
product price:Â
$
28.89
/ea
Key Features
Shell Material
Nitrile
Color
Black
Temp. Range
-65 Degrees to 250 Degrees F
For Groove Width
0.125 in
Seal Durometer
90 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANPC06253000
- Zoro #
- G423946135
- UPC #
- 197666352267
- Country of Origin
- United States
Dimensions
- For Groove Width
- 0.125 in
- For Bore Dia.
- 3 in
- Height
- 1/8 in
- For Rod Dia.
- 5/8 in
Details
- Shell Material
- Nitrile
- Color
- Black
- Item
- Piston Seal
- Temp. Range
- -65 Degrees to 250 Degrees F
- Seal Durometer
- 90 Shore A
- Seal Type
- Piston Cup
- Seal Material
- Nitrile
- Wire Color
- Black
Description
Piston Seal, Seal Type Piston Cup, Shell Material Nitrile, Seal Material Nitrile, For Bore Dia. 3 in, For Rod Dia. 5/8 in, Seal Durometer 90 Shore A, Temp. Range -65 Degrees to 250 Degrees F, For Groove Width 0.125 in, Height 1/8 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.