Shop ZORO SELECT
See all product information
Create Account
Nitrile Piston Cup Seal
- Mfr # ZUSANPC10005000
- Zoro # G823947299
product price:Â
$
62.69
/ea
Key Features
For Bore Dia.
5 in
Seal Type
Piston Cup
Seal Durometer
90 Shore A
Height
3/16 in
For Rod Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANPC10005000
- Zoro #
- G823947299
- UPC #
- 197666352298
- Country of Origin
- United States
- Seal Type
- Piston Cup
- Seal Durometer
- 90 Shore A
- Item
- Piston Seal
- Temp. Range
- -65 Degrees to 250 Degrees F
- Color
- Black
- Shell Material
- Nitrile
- Seal Material
- Nitrile
- Wire Color
- Black
Dimensions
- For Bore Dia.
- 5 in
- Height
- 3/16 in
- For Rod Dia.
- 3/4 in
- For Groove Width
- 0.188 in
Description
Piston Seal, Seal Type Piston Cup, Shell Material Nitrile, Seal Material Nitrile, For Bore Dia. 5 in, For Rod Dia. 3/4 in, Seal Durometer 90 Shore A, Temp. Range -65 Degrees to 250 Degrees F, For Groove Width 0.188 in, Height 3/16 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.