No 10-24 x 3/8" Fillister Head Slotted Machine Screw, 100 PK

  • Mfr # U51341.019.0037

  • Zoro # G2571737


product price: $7.39
/pk 100, $0.07/ea

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51341.019.0037
Zoro #
G2571737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/8 in
Head Height
0.18 in
Head Dia.
0.313 in
Maximum Head Width
17/64 in
Head Width
0.362 in
Screw Size
#10
Maximum Head Height
7/32 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.18 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.