Zoro Homepage

No 29 Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-301360

  • Zoro # G9558001


product price: $16.75
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-301360
Zoro #
G9558001
UPC #
888226075152
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#29
Shank Dia.
3.4 mm
Flute Length
1 3/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Drilling Depth
1-3/8"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1360, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.