Zoro Homepage

No 30 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-301285A

  • Zoro # G9558026


product price: $15.79
/ea
Sold in multiples of 7 for $110.53

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#30
Number of Flutes
2
Shank Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-301285A
Zoro #
G9558026
UPC #
888226151658
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#30
Shank Dia.
3.2 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Flute Length
1 1/4 in
Drilling Depth
1-1/4"
Maximum Drilling Depth
1 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.