Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 31 2" 140 Deg. Jobber Length Drill Bit

  • Mfr # 434-001200B

  • Zoro # G4342698


product price: $23.49
/ea
Sold in multiples of 5 for $117.45

Key Features

Overall Length
2 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#31
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-001200B
Zoro #
G4342698
UPC #
888226216241
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#31
Shank Dia.
3 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
291/500 in
Drilling Depth
0.5820"
Maximum Drilling Depth
37/64 in
Shank Length
1 209/500 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
4001
Decimal Equivalent
0.1200
Flute Type
Spiral
Standards
Not Rated
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Primary Material Application
All Materials
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1200, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.