No 33 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-301130A
Zoro # G9558087
product price: $15.99
/eaSold in multiples of 7 for $111.93
Key Features
Overall Length
2 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#33
Number of Flutes
2
Shank Dia.
2.8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-301130A
Zoro #
G9558087
UPC #
888226151627
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Drill Bit Size
#33
Shank Dia.
2.8 mm
Depth:Dia. Ratio
11xD
Drill Bit Dimension Type
Wire
Flute Length
1 1/4 in
Drilling Depth
1-1/4"
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.