No 4-40 x 1/8" Binding Head Slotted Machine Screw, 100 PK
Mfr # U51140.011.0012
Zoro # G3288582
product price: $3.59
/pk 100, $0.04/eaKey Features
Binding Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U51140.011.0012
Zoro #
G3288582
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
1/8 in
Head Height
0.068 in
Head Dia.
0.235 in
Maximum Head Width
3/16 in
Screw Size
#4
Head Width
0.212 in
Maximum Head Height
1/16 in
Details
System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/8 in, Head Width 0.212 in, Head Height 0.068 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.