Zoro Homepage

No 40 S-Hook, Zinc Plated, 6 pcs per Bag

  • Mfr # B5954024

  • Zoro # G3562408


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

Hook Item
S Hook
Opening Size
1 in
Finish
Zinc Plated
Working Load Limit
42 lb
Overall Length
No. 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5954024
Zoro #
G3562408
UPC #
-
Country of Origin
United States

Dimensions

Opening Size
1 in
Overall Length
No. 40

Details

Hook Item
S Hook
Finish
Zinc Plated
Working Load Limit
42 lb
Item
S Hook
Material
Carbon Steel
Hook Finish
Zinc Plated
Basic Hook Material
Carbon Steel

Description

No.40 In Sin Hook 6 Pcs Per Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.