Zoro Homepage

No 42 Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300935

  • Zoro # G2667561


product price: $11.15
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#42
Number of Flutes
2
Shank Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300935
Zoro #
G2667561
UPC #
888226075268
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
#42
Shank Dia.
2.3 mm
Flute Length
1 in
Depth:Dia. Ratio
11xD
Drill Bit Dimension Type
Wire
Drilling Depth
1"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 in

Description

Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0935, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.