Zoro Homepage

No 44 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300860A

  • Zoro # G9558306


product price: $16.79
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#44
Number of Flutes
2
Shank Dia.
2.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300860A
Zoro #
G9558306
UPC #
888226151498
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
#44
Shank Dia.
2.1 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
12xD
Flute Length
1 in
Drilling Depth
1"
Maximum Drilling Depth
1 in
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0860
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
450
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Web Thinning
Thinned
Web Construction
Split
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0860, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.