Zoro Homepage

No 46 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300810A

  • Zoro # G9558342


product price: $14.75
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#46
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300810A
Zoro #
G9558342
UPC #
888226151474
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#46
Shank Dia.
2 mm
Depth:Dia. Ratio
11xD
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Drilling Depth
7/8"
Shank Length
7/8 in
Maximum Drilling Depth
7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Description

Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0810, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.