Zoro Homepage

No 47 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300785A

  • Zoro # G9558367


product price: $15.49
/ea
Sold in multiples of 8 for $123.92

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#47
Number of Flutes
2
Shank Dia.
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300785A
Zoro #
G9558367
UPC #
888226151467
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#47
Shank Dia.
1.9 mm
Flute Length
7/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
11xD
Drilling Depth
7/8"
Shank Length
7/20 in
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0785, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.