Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 53 1-1/2" 140 Deg. Jobber Length Drill Bit

  • Mfr # 434-000595B

  • Zoro # G4341036


product price: $24.55
/ea
Sold in multiples of 5 for $122.75

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#53
Number of Flutes
2
Shank Dia.
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-000595B
Zoro #
G4341036
UPC #
888226215787
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#53
Shank Dia.
1.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
87/250 in
Drilling Depth
0.3480"
Drill Length Class
Jobber-Length
Shank Length
1 19/125 in
Maximum Drilling Depth
11/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
List Number
4001
Flute Type
Spiral
Application
Metalworking
Decimal Equivalent
0.0595
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Primary Material Application
All Materials
Material Grade - Machining
C2
Measurement System
Wire
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0595, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.