Zoro Homepage

No 53 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300595A

  • Zoro # G9558482


product price: $17.15
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#53
Number of Flutes
2
Shank Dia.
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300595A
Zoro #
G9558482
UPC #
888226151382
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#53
Shank Dia.
1.5 mm
Flute Length
3/4 in
Depth:Dia. Ratio
13xD
Drill Bit Dimension Type
Wire
Drilling Depth
3/4"
Shank Length
3/4 in
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0595, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.