Zoro Homepage

No 67 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300320A

  • Zoro # G9558866


product price: $20.29
/ea
Sold in multiples of 6 for $121.74

Key Features

Overall Length
1 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#67
Number of Flutes
2
Shank Dia.
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300320A
Zoro #
G9558866
UPC #
888226209403
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Drill Bit Size
#67
Shank Dia.
0.8 mm
Drill Bit Dimension Type
Wire
Flute Length
5/16 in
Depth:Dia. Ratio
10xD
Drilling Depth
5/16"
Maximum Drilling Depth
5/16 in
Shank Length
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.0320
Application
Metalworking
List Number
450
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Primary Material Application
All Materials
Measurement System
Wire
Spiral Direction
Right Hand
Web Thinning
Thinned
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #67, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0320, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.