No 8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 PK

  • Mfr # SQMSNI20-80-100BX

  • Zoro # G3150271


product price: $6.29
/pk 100, $0.06/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
#8-32
Nut Style
Machine Screw Square Nut
Basic Material
Steel
Material Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQMSNI20-80-100BX
Zoro #
G3150271
UPC #
096653308501
Country of Origin
China

Dimensions

Dia./Thread Size
#8-32
Width Across Flats
11/32 in
Nut Height
1/8 in
Square Width
11/32 in
Thread Size
#8-32
Square Height
1/8 in

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Machine Screw Square Nut
Basic Material
Steel
Material Grade
Not Graded
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Finish
Zinc Plated
Material
Steel
Pack Size
Small Pack
Material Grade/Class
Not Graded
Thread Type
Coarse
Thread Direction
Right Hand
Rockwell Hardness
B68 - C32

Description

Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size #8-32, Square Height 1/8 in, Square Width 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 - C32, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.