CAD
Shop ZORO SELECT
See all product information
Create Account
No. 8-32 x 1/2 in Torx Button Standard Machine Screw, Unfinished A286 Stainless Steel
- Mfr # ZBM178-286
- Zoro # G210396068
CAD Available
product price:Â
$
10.89
/ea
Key Features
Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Drive Size
T20
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBM178-286
- Zoro #
- G210396068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/2 in
- Drive Size
- T20
- Head Height
- 0.087 in
- Minimum Thread Length
- 1/2 in
- Head Width
- 0.312 in
- Maximum Head Height
- 3/32 in
- Screw Size
- #8
- Maximum Head Width
- 5/16 in
- Overall Length
- 19/32 in
- Wire Rope Length
- 19/32 in
- Length
- 19/32 in
Description
Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.087 in, Drive Size T20, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1/2 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.