CAD Drawings

Download CAD Files

No. 8-32 x 1/4 in Torx Button Standard Machine Screw, Unfinished A286 Stainless Steel

  • Mfr # ZBM174-286

  • Zoro # G510396072

CAD Available

product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Drive Size
T20
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM174-286
Zoro #
G510396072
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
T20
Head Height
0.087 in
Minimum Thread Length
1/4 in
Head Width
0.312 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Overall Length
11/32 in
Screw Size
#8

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
Standards
ASTM A638 GR 660, RoHS Compliant
Item
Machine Screw
Rockwell Hardness
C24
Thread Style
Fully Threaded
Features
High-Performance Fasteners are Made from A286 Super Alloy, The Screw without Damaging the Recess, This Stainless Steel Material is Useful for Applications Requiring High Strength and Corrosion Resistance Especially in Higher Temperature Applications
Thread Direction
Right Hand
Dimensional Standards
RoHS Compliant
Shear Strength
80,000 psi
Material Quality Standards
ASTM A638 GR 660
Type
Machine Screw
Manufacturer Location
Made in USA
Thread Type
Coarse
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Non-Magnetic, Salt Water-Resistant
Made in North America
Made in North America
Material Grade/Class
A286
Thread Fit
2A
For Use in Systems
Gas Turbines, High Heat/Stress, High-Strength Material Used for Fittings, Valves, Bolts and Shafts, Jet Engines, Super-Charges
Pack Size
Small

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.087 in, Drive Size T20, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products