No Food Or Drink Should Be Stored In This Refrigerator, 10 in W x 7 in H, Vinyl, 35GH87

  • Mfr # 35GH87

  • Zoro # G9122145


product price:  $4.89
/ea

Key Features

Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GH87
Zoro #
G9122145
UPC #
190735085745
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Facility Sign
Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Sign Background Color
White
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/White
Material
Vinyl
Printed Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Eating and Drinking Restriction
Language
English
Legend Style
Text
Legend Color
Black
Header
No Header
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.