No Food Or Drink Should Be Stored In This Refrigerator, 14 in W x 10 in H, Aluminum, 35FW73

  • Mfr # 35FW73

  • Zoro # G9112101


product price:  $17.79
/ea

Key Features

Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35FW73
Zoro #
G9112101
UPC #
190735075760
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Facility Sign
Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
OSHA Compliant
Yes
Subject Matter
Eating and Drinking Restriction
Header
No Header
Legend Style
Text
Material
Aluminum
Sign Background Color
White
Printed Language
English
Legend Color
Black
Background Color
White
Language
English
Legend/Background Color
Black/White
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.