Zoro Homepage

No Header, Designated Smoking Area, 10 in W x 7 in H, Vinyl

  • Mfr # 35GH60

  • Zoro # G9121874


product price: $4.79
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GH60
Zoro #
G9121874
UPC #
190735085479
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Designated Smoking Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Double-Sided
No
Legend Color
Black, Green
Sign Legend Color
Black, Green
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Background Color
White
Subject Matter
No Smoking
OSHA Compliant
Yes
Mounting Style
Surface
Sign Legend Text Color
Black, Green
Sign Header
No Header
Glow In The Dark
No
Product Type
Smoking Area Sign

Description

Smoking Area Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.