Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Emergency Exit Only Alarm Will Sound, 10 in W x 7 in H, Plastic

  • Mfr # 35GC27

  • Zoro # G9116597


product price: $7.39
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10 in
Height
7 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GC27
Zoro #
G9116597
UPC #
190735080221
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Red
Language
English
Legend/Background Color
Red/White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Red
Material
Plastic
Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.