Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Exit, 14 in W x 10 in H, Vinyl

  • Mfr # 15J036

  • Zoro # G4481985


product price: $10.89
/ea

Key Features

Legend
Exit
Sign Material
Vinyl
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15J036
Zoro #
G4481985
UPC #
190735048306
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Exit Sign
Legend
Exit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Legend Color
Red
Legend Style
Text
Background Color
White
Legend/Background Color
Red/White
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Material
Vinyl
Sign Background Color
White
Printed Language
English
Header
No Header
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Product Type
Exit Sign

Description

Exit Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.