Zoro Homepage

No Header, Flammable, 10 in W x 7 in H, Aluminum

  • Mfr # 34GH51

  • Zoro # G9802414


product price: $10.89
/ea

Key Features

Header
No Header
Legend
Flammable
Width
10 in
Height
7 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GH51
Zoro #
G9802414
UPC #
190735071168
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Safety Sign
Header
No Header
Legend
Flammable
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Red
Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Material
Aluminum
Legend/Background Color
Red on White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Language
English
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.