Zoro Homepage

No Header, Keep This Place Clean And Orderly, 10 in W x 7 in H, Vinyl

  • Mfr # 34GM55

  • Zoro # G9798887


product price: $5.49
/ea

Key Features

Legend
Keep This Place Clean And Orderly
Sign Material
Vinyl
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GM55
Zoro #
G9798887
UPC #
190735074718
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Safety Sign
Legend
Keep This Place Clean And Orderly
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Legend Style
Text
Background Color
Blue, White
Material
Vinyl
Legend/Background Color
White on Blue
Language
English
Legend Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
Blue, White
OSHA Compliant
Yes
Header
No Header
Subject Matter
Cleaning & Maintenance
Sign Legend Text Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.