Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Dumping Violators Will Be Prosecuted, 14 in W x 10 in H, Aluminum

  • Mfr # 35FW71

  • Zoro # G9112083


product price: $18.19
/ea

Key Features

Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FW71
Zoro #
G9112083
UPC #
190735075746
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Admittance Sign
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Subject Matter
Environmental
Header
No Header
Language
English
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/White
Printed Language
English
Sign Background Color
White
Material
Aluminum
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Admittance Sign

Description

Admittance Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.