Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Smoking In This Area, 7 in W x 10 in H, Vinyl

  • Mfr # 35GH93

  • Zoro # G9122206


product price: $5.79
/ea

Key Features

Header
No Header
Legend
No Smoking In This Area
Width
7 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GH93
Zoro #
G9122206
UPC #
190735085806
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking In This Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black, Red
Subject Matter
No Smoking
ANSI Compliant
Yes
Mounting Style
Surface
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Background Color
White
Language
English
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black and Red/White
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.