Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Smoking/No Fumar, 14 in W x 10 in H, Horizontal Rectangle, Fiberglass

  • Mfr # 474C26

  • Zoro # G5796277


product price: $14.19
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C26
Zoro #
G5796277
UPC #
00194484171414
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking/No Fumar
Glow In The Dark
No
Average Outdoor Durability
10 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
10 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products