Zoro Homepage

No Header, Pictogram Only, 10 in W x 7 in H, Plastic

  • Mfr # 35GC33

  • Zoro # G9116651


product price: $10.39
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
10 in
Height
7 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GC33
Zoro #
G9116651
UPC #
190735080283
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Eye Wash Sign
Header
No Header
Legend
Pictogram Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Green
Glow-in-the-Dark
No
UV Resistant
Yes
Language
No Text
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Symbol
Legend Color
White
Sign Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend/Background Color
White/Green
Material
Plastic
ANSI Compliant
Yes
Subject Matter
Emergency Equipment
Background Color
Green
Sign Legend Text Color
White
Glow In The Dark
No
Product Type
Eye Wash Sign

Description

Eye Wash Sign, No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.