Zoro Homepage

No Header, Please - Wash Hands Before Returning To Work, 14 in W x 10 in H, Aluminum

  • Mfr # 35FW93

  • Zoro # G9112302


product price: $17.19
/ea

Key Features

Legend
Please¿ Wash Hands Before Returning To Work
Sign Material
Aluminum
Height
10 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FW93
Zoro #
G9112302
UPC #
190735075968
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Restroom Sign
Legend
Please¿ Wash Hands Before Returning To Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Material
Aluminum
ANSI Compliant
Yes
Sign Background Color
White
Subject Matter
Wash Hands
Language
English
Printed Language
English
Background Color
White
Legend/Background Color
Black/White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Restroom Sign

Description

Restroom Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.