No Header, RECEIVING DEPARTMENT, 28 in W x 10 in H, Horizontal Rectangle, Fiberglass

  • Mfr # 486Y42

  • Zoro # G6260112


product price:  $29.19
/ea

Key Features

Legend
RECEIVING DEPARTMENT
Sign Material
Fiberglass
Height
10 in
Width
28 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y42
Zoro #
G6260112
UPC #
00194484297077
Country of Origin
United States

Dimensions

Height
10 in
Width
28 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Legend
RECEIVING DEPARTMENT
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
212 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Other Format
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
10 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
10 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Receiving Department
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Department, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.