Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, RECEIVING HOURS _ A.M.-_ P.M., 20 in W x 7 in H, Vertical Rectangle, Fiberglass

  • Mfr # 486Y46

  • Zoro # G6300828


product price: $14.19
/ea

Key Features

Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Fiberglass
Height
7 in
Width
20 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y46
Zoro #
G6300828
UPC #
00194484297114
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECEIVING HOURS ___ A.M.-___ P.M.
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
Yes
Write on Surface
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Outdoor Life Expectancy
10 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Receiving Hours ___ A.M.-___ P.M.
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
10 yr
Maximum Service Temperature
212 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving Hours ___ A.M.-___ P.M., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.