No Header, This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Plastic

  • Mfr # 35GD09

  • Zoro # G9117403


product price:  $12.49
/ea

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Plastic
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GD09
Zoro #
G9117403
UPC #
190735081020
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Informational Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Legend Color
Red
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Legend/Background Color
Red/White
Language
English
ANSI Compliant
Yes
Material
Plastic
Legend Style
Text
Sign Background Color
White
Subject Matter
Door Instruction
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Informational Sign

Description

Informational Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.