Zoro Homepage

No Header, Warning This Equipment Starts Automatically, 14 in W x 10 in H, Aluminum

  • Mfr # 35FX22

  • Zoro # G9112582


product price: $17.39
/ea

Key Features

Header
No Header
Legend
Warning This Equipment Starts Automatically
Height
10 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX22
Zoro #
G9112582
UPC #
190735076231
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Facility Sign
Header
No Header
Legend
Warning This Equipment Starts Automatically
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Background Color
White
Legend Color
Red
Legend Style
Text
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend/Background Color
Red/White
Material
Aluminum
Subject Matter
Machine & Operational
Mounting Style
With Mounting Holes
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.