Zoro Homepage

No Header, Wear Safety Glasses, 7 in W x 10 in H, Plastic

  • Mfr # 35GD18

  • Zoro # G9117491


product price: $10.29
/ea

Key Features

Header
No Header
Legend
Wear Safety Glasses
Width
7 in
Height
10 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GD18
Zoro #
G9117491
UPC #
190735081112
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Safety Glasses
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Green
Sign Legend Color
Green
Legend/Background Color
Green/White
Legend Style
Symbol and Text
Material
Plastic
Subject Matter
Personal Protection
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Background Color
Green, White
Sign Legend Text Color
Green
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.