No Smoking Sign, 10" H, 7 in W, English, 34GH66

  • Mfr # 34GH66

  • Zoro # G9802274


product price: $10.39
/ea

Key Features

Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Width
7 in
Height
10 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GH66
Zoro #
G9802274
UPC #
190735071304
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
No Smoking
Double-Sided
No
Legend/Background Color
Black/Red on White
Background Color
White
Legend Color
Black, Red
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Mounting Style
Surface
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Language
English
Legend Style
Symbol and Text
Material
Aluminum
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.