Zoro Homepage

No Stack Cone, Red/White, 8 In. L, PK100

  • Mfr # 3EXF8

  • Zoro # G2385293


product price: $363.99
/pk 100, $3.64/ea
Free Shipping & Returns

Key Features

Color
Red, White
Material
Corrugated
Length
8 in
Width
8 in
For Use With
Top of Pallet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EXF8
Zoro #
G2385293
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
8 in
Height
10 in
Base Length
8 in
Base Width
8 in
For Max. Strap Width
2 in

Details

Color
Red, White
Material
Corrugated
For Use With
Top of Pallet
Item
Pallet Cones
Language
Trilingual

Description

Pallet Cones, Material Corrugated, Base Length 8 in, Base Width 8 in, Height 10 in, Color Red, White, For Max. Strap Width 2 in, Language Trilingual, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.