Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Adherent Pad, Sterile, Rayon, PK100

  • Mfr # 3JME4

  • Zoro # G3906463


product price: $12.49
/pk 100, $0.12/ea

Key Features

Color
White
Material
Rayon
Length
3 in
Product Type
Non-Adherent Pad
Dressing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JME4
Zoro #
G3906463
UPC #
347682642334
Country of Origin
China

Dimensions

Width
2 in
Length
3 in
Dressing Length
3 in
Package Height
5 in
Package Length
3 1/4 in
Package Width
4 3/4 in
Dressing Width
2 in

Details

Item
Non-Adherent Pad
Color
White
Material
Rayon
Product Type
Non-Adherent Pad
Dressing Color
White
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Includes Fastener
No Fastener
Number of Units Included
100
Sterility
Sterile
Package Type
Unitized
Self-Adhesion
Not Self-Adhering
Latex Content
Latex Free
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Dressing Material
Rayon
Unitized
Unitized
Waterproof
No
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare

Description

Non-Adherent Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 5 in, Package Width 4 3/4 in, Package Length 3 1/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.