Non-Detectable Buried Tape, Caution Buried Sewer Line Below, Green, 3 in Wide x 1,000 ft Length

  • Mfr # B3104G4-200

  • Zoro # G810854487


product price:  $31.69
/ea

Key Features

Material
Polyethylene
Color
Green
Legend
Caution Buried Sewer Line Below
Tape Width
3 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3104G4-200
Zoro #
G810854487
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
4 mil

Details

Item
Non-Detectable Buried Tape
Material
Polyethylene
Color
Green
Legend
Caution Buried Sewer Line Below
Pattern
No Pattern
Standards
AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e)
Legend Color
Black
Metal Detectable
No
Product Type
Underground Marking Tape
Max. Media Temperature
250 Degrees F
Maximum Temperature
250 Degrees F

Description

Non-Detectable Buried Tape, Color Green, Pattern No Pattern, Legend Caution Buried Sewer Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.