Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Landscape Fabric, Polypropylene

  • Mfr # 31NG32

  • Zoro # G9193861


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
4 x 300 ft
Material
polypropylene
Color
Black
Length
300 ft
Thickness
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NG32
Zoro #
G9193861
UPC #
190735811023
Country of Origin
China

Dimensions

Size
4 x 300 ft
Length
300 ft
Thickness
3 oz
Width
4 ft

Details

Item
Landscape Fabric
Material
polypropylene
Color
Black
Product Type
Landscape Fabric

Description

Landscape Fabric, Product Type Landscape Fabric, Material Polypropylene, Length 300 ft, Width 4 ft, Thickness 3 oz, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.