Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nosepiece, 10-24, For Use With 5TUW7

  • Mfr # 5PXA0

  • Zoro # G2836994


product price: $2.85
/ea

Key Features

Rivet Tool Type
Nosepiece
For Rivet Type
Rivet Nuts
Material
Steel
For Use With
5TUW7
For Rivet Nut Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXA0
Zoro #
G2836994
UPC #
190735870693
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Nut Thread Size
#10-24
Compatible Thread Size
#10-24

Details

Rivet Tool Type
Nosepiece
For Rivet Type
Rivet Nuts
Material
Steel
For Use With
5TUW7
Item
Nosepiece
Shop By
Closeouts
Compatible Insert Type
Rivet Nuts
Product Type
Nosepiece
Compatible Tool Type
Nosepiece
System of Measurement
Inch

Description

Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size #10-24, Material Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Grainger Part Number 5TUW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.