Zoro Homepage

Nosepiece, 1/8 In, For Use With 5TUW8

  • Mfr # 5PXA4

  • Zoro # G0457931


product price: $2.99
/ea

Key Features

Rivet Tool Type
Nosepiece
For Rivet Dia.
1/8 in
Material
Steel
Size
1/8 in
For Use With
5TUW8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXA4
Zoro #
G0457931
UPC #
190735870730
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Dia.
1/8 in
Size
1/8 in
For Rivet Diameter
1/8 in

Details

Rivet Tool Type
Nosepiece
Material
Steel
For Use With
5TUW8
Item
Nosepiece
Part Type
Nosepiece
Compatible with Manufacturer Model Number
5TUW8
Compatible Manufacturer Part Number
5TUW8
Compatible Manufacturer Model Number
5TUW8
For Use With Mfr. Model Number
5TUW8
Compatible with Manufacturer Model No.
5TUW8
Compatible with Mfr. Model No.
5TUW8
For Use with Mfr Model Number
5TUW8
Compatible Pump Manufacturer Part Number
5TUW8
Compatible Mfr. Model Number
5TUW8

Description

Nosepiece, Part Type Nosepiece, For Use With 5TUW8, For Rivet Diameter 1/8 in, Material Steel, Compatible with Manufacturer Model Number 5TUW8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.