Nosepiece, 8-32, For Use With 5TUW7
Mfr # 5PWZ8
Zoro # G3112042
product price: $2.39
/eaKey Features
Rivet Tool Type
Nosepiece
For Rivet Type
Rivet Nuts
Material
Steel
Size
8-32
For Use With
5TUW7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PWZ8
Zoro #
G3112042
UPC #
190735870679
Country of Origin
Taiwan, Province of China
Dimensions
Size
8-32
For Rivet Nut Thread Size
#8-32
Compatible Thread Size
#8-32
Details
Rivet Tool Type
Nosepiece
For Rivet Type
Rivet Nuts
Material
Steel
For Use With
5TUW7
Item
Nosepiece
Compatible Insert Type
Rivet Nuts
Product Type
Nosepiece
System of Measurement
Inch
Compatible Tool Type
Nosepiece
Description
Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size #8-32, Material Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Grainger Part Number 5TUW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.