Zoro Homepage
This item is Discontinued.
Zoro Select Nosepiece, Steel, M6 NP850-304

Nosepiece, Steel, M6 (Discontinued)

  • Mfr # NP850-304
  • Zoro # G2183431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP850-304
Zoro #
G2183431
UPC #
-
Country of Origin
Spain

Dimensions

For Rivet Nut Thread Size
M6
Compatible Thread Size
M6

Details

Rivet Tool Type
Nosepiece
Item
Nosepiece
For Use With
M6 Rivet Nuts
Material
Steel
Accessory Type
Nosepiece
Product Type
Nosepiece
System of Measurement
Metric

Description

Nosepiece, Product Type Nosepiece, Compatible Thread Size M6, Material Steel, System of Measurement Metric, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.