Not Graded, 1 1/8"-7 Structural Bolt, Plain Steel, 2 3/4 in L, 90 PK
Mfr # WWG-BLT10562
Zoro # G810866053
product price: $2,468.99
/pk 90, $27.43/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1 1/8"-7
Fastener Length
2 3/4 in
Head Width
2 3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BLT10562
Zoro #
G810866053
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1 1/8"-7
Fastener Length
2 3/4 in
Head Width
2 3/8 in
Dia./Thread Size
1.149"
Head Height
23/32 in
Overall Length
2 3/4 in
Minimum Thread Length
2 in
Grip Size
11/32 in
Details
System of Measurement
Inch
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Standards
ASTM A490
Item
Structural Bolt
Head Type
Round Head
Includes
With Washer and Nut
Thread Type
Coarse
Tensile Strength
150,000 psi
Includes Nut
Yes
Manufacturer Location
Made in USA*
Dimensional Standards
ASTM A490
Pack Size
Bulk Pack
Material Quality Standards
ASTM A490
Type
Tension Control Bolt
Description
Inch, Structural Bolt, Fastener Length 2 3/4 in, Head Height 23/32 in, Package Quantity 90
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.