Shop ZORO SELECT
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Not Graded, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 140 PK
- Mfr # WWG-BLT10554
- Zoro # G010866051
product price:Â
$
1,858.99
/pk of 140, $13.28/ea
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2 1/4 in
Head Width
2 5/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-BLT10554
- Zoro #
- G010866051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A490
- Item
- Structural Bolt
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Includes
- With Washer and Nut
- Head Type
- Round
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.6
- Pack Size
- Bulk Pack
- Includes Nut
- Yes
- Type
- Tension Control Bolt
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A490
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 2 1/4 in
- Head Width
- 2 5/32 in
- Overall Length
- 2 1/4 in
- Dia./Thread Size
- 1.022"
- Head Height
- 5/8 in
- Grip Size
- 5/16 in
- Minimum Thread Length
- 1 3/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Inch, Structural Bolt, Fastener Length 2 1/4 in, Head Height 5/8 in, Rockwell Hardness HRC33, Package Quantity 140
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.