Zoro Homepage

Not Graded, 1"-8 Structural Bolt, Plain Steel, 2 in L, 140 PK

  • Mfr # WWG-BLT10534

  • Zoro # G510866148


product price: $2,487.99
/pk 140, $17.77/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2 in
Head Width
2 5/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BLT10534
Zoro #
G510866148
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
2 in
Head Width
2 5/32 in
Head Height
5/8 in
Dia./Thread Size
1.022"
Overall Length
2 in
Minimum Thread Length
1 3/4 in
Grip Size
5/16 in

Details

System of Measurement
Inch
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Standards
ASTM A490
Item
Structural Bolt
Thread Type
Coarse
Tensile Strength
150,000 psi
Head Type
Round Head
Includes
With Washer and Nut
Pack Size
Bulk Pack
Dimensional Standards
ASTM A490
Type
Tension Control Bolt
Manufacturer Location
Made in USA*
Includes Nut
Yes
Material Quality Standards
ASTM A490

Description

Inch, Structural Bolt, Fastener Length 2 in, Head Height 5/8 in, Package Quantity 140

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products