Not Graded, #10-24 Hex Head Cap Screw, Plain PEEK, 7/8 in L, 10 PK

  • Mfr # PK1024-78HH-01
  • Zoro # G5551441
product price: 
$
32.29
/pk of 10, $3.23/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
#10-24
Head Width
5/16 in
Material
PEEK
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK1024-78HH-01
Zoro #
G5551441
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Tensile Strength
26,800 psi
Proof Load
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Threadlocker Minimum Temperature
#10-24
Maximum Temperature
500 Degrees F
Dimensional Standards
ASME B18.6.3
Fastener Industry Standards
ANSI/ASME B18.6.3
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
500 Degrees F
Head Type
Hex
Shell Material
PEEK
Traction Material
PEEK

Dimensions

Thread Size
#10-24
Fastener Length
7/8 in
Head Width
5/16 in
Head Height
1/8 in
Min. Thread Length
7/8 in
Screw Size
#10
Minimum Thread Length
7/8 in
Overall Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #10-24, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 7/8 in, Head Height 1/8 in, Head Width 5/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products