Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, #10-32 Hex Head Cap Screw, Plain PEEK, 1-1/4 in L, 10 PK

  • Mfr # PK1032-114HH-01

  • Zoro # G5554880


product price: $31.15
/pk 10, $3.11/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
#10-32
Head Width
5/16 in
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1032-114HH-01
Zoro #
G5554880
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
1-1/4 in
Head Width
5/16 in
Head Height
7/64 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Temp. Range
-50 Degrees to 500 Degrees F
Rockwell Hardness
D87.5
Tensile Strength
26,800 psi
Proof Load
26,800 psi
Thread Type
UNF (Fine)
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.6.3
Threadlocker Minimum Temperature
#10-32
Fastener Industry Standards
ANSI/ASME B18.6.3
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #10-32, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 7/64 in, Head Width 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.